Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 9 Alloy Alloy Toe Boots, Brown
Mfr # GB00522 W 090
Zoro # G408467044
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Width W
- Size 9
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00522 W 090
- Zoro # G408467044
- UPC # 193715336295
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Width | W |
Size | 9 |
Height | 6 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Georgia waterproof system, Stretch Gusset technology, Fiberglass shank |
Upper Material | Leather |
Shank Material | Fiberglass |
Resists | Slips |
Insulated | No |
Description
Need a lightweight protective toe boot with supreme comfort? The Georgia Boot OT men's 6-inch alloy toe waterproof work boot features direct-attach construction, a shock-absorbing polyurethane midsole, and an ultra-durable Carbo-Tec Rubber outsole. The interior is equipped with a waterproof membrane and a removable memory foam insole.This alloy toe work boot has an Ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.These waterproof all-purpose work boots will keep your feet dry and protected all shift long. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Filter, Particulate Filter, 2091, Filter Class/P100, Magenta (51131-07000)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 18" (PLXO18)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Composite Toe Waterproof Work Boot (GB00473 M 105)
- GEORGIA BOOT Size 9.5 Alloy Alloy Toe Boots, Brown (GB00556 W 095)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 M 115)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 110)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 105)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 110)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- Georgia Boot Composite Toe Boots and Shoes