Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 9 Alloy Alloy Toe Boots, Brown
Mfr # GB00522 M 090
Zoro # G308466710
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Width M
- Size 9
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00522 M 090
- Zoro # G308466710
- UPC # 193715336189
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Width | M |
Size | 9 |
Height | 6 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Georgia waterproof system, Stretch Gusset technology, Fiberglass shank |
Insulated | No |
Shank Material | Fiberglass |
Upper Material | Leather |
Resists | Slips |
Description
Need a lightweight protective toe boot with supreme comfort? The Georgia Boot OT men's 6-inch alloy toe waterproof work boot features direct-attach construction, a shock-absorbing polyurethane midsole, and an ultra-durable Carbo-Tec Rubber outsole. The interior is equipped with a waterproof membrane and a removable memory foam insole.This alloy toe work boot has an Ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.These waterproof all-purpose work boots will keep your feet dry and protected all shift long. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-3/4 (67)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-XL (45001-30-1-GRN-XL)
- DIXON Fire Jacket, 1/2 in ID, Iron Oxide Red, Domestic (1310-8)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 115)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 085)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 100)
- CARHARTT Pac Boots, Composite Toe, 10In, 9-1/2M, PR (CMC1259 9.5 M)
- Georgia Boot Composite Toe Boots and Shoes