Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 9 Alloy Alloy Toe Boots, Brown
Mfr # GB00428
Zoro # G308468097
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Size 9
- Color Brown
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00428
- Zoro # G308468097
- UPC # 193715179212
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Height | 7 in |
Details
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Item | Alloy Toe Boots |
Features | AMP LT insole with memory foam, Full grain SPR leather upper, Goodyear welt construction |
Insulated | No |
Upper Material | Leather |
Resists | Slips |
Description
Our AMP LT women's alloy toe low heel logger combines extreme comfort with rugged durability. Built with a Goodyear® welt construction, this women's work boot is made to last. This 7-inch boot has an upper made of SPRTM leather that is stronger than conventional leathers and 2 1/2 times more abrasion resistant. Milled brass hardware extends the life of the laces. The rear of the boot features a Counter Lock System. It acts as a heel stabilizer and protects the heel for boot removal. The kiltie can be removed for a more traditional work boot look.An Ergo-Fit alloy toe cap on this women's protective toe work boot is designed to match the contours of your foot and allow your toes more room. It meets ASTM F2413 I/C 75 standards for protective toe footwear.The inside of the boot is equipped with the Georgia Waterproof system and lined in a soft performance mesh. The removable AMP LT memory foam insole cushions and provides a customized fit.This work boot has a steel shank for added stability and arch support and a cushioning EVA midsole that acts as a shock absorber as you walk. The oil and slip resisting rubber outsole features a lug pattern and meets ASTM F2413 electrical hazard standards for safety toe boots. Durable, protective and comfortable, pick up this women's work logger today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVER CITY Rainsuit, 3 Piece, Medium, Yellow (MCS2003M)
- KISHIGO S-M Royal Blue Enhanced Visibility Multi Pocket Vest (B102-S-M)
- ZORO SELECT Vertical Panel Base, Rubber, 1 5/16 in H, 22 in L, 18 1/2 in W, Black (03-760-20)
- LYLE Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1336-EG_12x18 (T1-1336-EG_12x18)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 090)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 120)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 110)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 095)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 W 105)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Georgia Boot Composite Toe Boots and Shoes