Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 9 Alloy Alloy Toe Boots, Black
Mfr # GB00562 W 090
Zoro # G508466541
product price: $146.99
/pr
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Black
- Width W
- Size 9
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00562 W 090
- Zoro # G508466541
- UPC # 193715377397
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Width | W |
Size | 9 |
Height | 6 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Black |
Waterproof | Yes |
Features | Full-grain leather upper, Georgia waterproof system, High performance mesh lining |
Insulated | No |
Upper Material | Leather |
Resists | Slips |
Description
The Georgia Boot OT Alloy Toe puncture-resistant internal metatarsal work boot is a high-performance work boot in a lightweight package. This men's 6-inch lace-up boot has a black leather upper with a stretch gusset, padded tongue and collar, and combination hardware. Internal features include a guaranteed waterproof system lined in a soft performance mesh material, and a removable memory foam insole. The dual-density polyurethane and Carbo-Tec outsole on this direct attach work boot contains a fiberglass shank for added stability and defined heel.Protective features of this puncture-resistant boot include an ANTI-Impact FLX internal metatarsal guard that hardens upon impact, an Ergo-Fit alloy toe cap, and a woven puncture-resisting plate within the outsole. This safety toe work boot meets ASTM F2413 standards for protective toe, electrical hazard resistance, metatarsal guard and puncture resistance. Pick up this comfortable Georgia Boot OT work boot loaded with safety features today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, B, 5inHx1-3/4inW, No. Cards 1 (1560-B)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-M (SV22-1ZRM-M)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE91233)
- CONDOR U-Block Vest, Class2 Orange/Red, M (53YL09)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 M 115)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00597 M 115)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 130)
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 110)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 130)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- Georgia Boot Composite Toe Boots and Shoes