Shop All Steel Toe Boots
Georgia Boot
Size 9-1/2 Men's 8" Work Boot Steel Work Boot, Chocolate
Mfr # G7313
Zoro # G5390655
original price:
$180.99
5% off
new price: $171.00
/pr
Free Shipping & Returns
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8" Work Boot
- Gender Men's
- Size 9-1/2
- Width W
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G7313
- Zoro # G5390655
- UPC # 885192018817
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 9-1/2 |
Width | W |
Heel Height | 1" or Greater |
Footwear Width | Wide |
Height | 8" |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Pants , M , White , Polyolefin , Elastic Waist (TY350SWHMD005000)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- ZORO SELECT Hard Hat Window Mount Kit, Clear, 3 PK (5LTR5)
- GLOWEAR BY ERGODYNE Orange XS Type R Class 2 Economy Mesh Vest (8210HL)
- GEORGIA BOOT Size 9W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 11.5 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 8.5 Steel Steel Toe Boots, Black (GB00563 M 085)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00471 W 110)
- GEORGIA BOOT Size 12 Men's 8 in Work Boot Steel Work Boot, Chocolate (G7313)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00440 M 100)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Georgia Boot Steel Toe Boots