Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 8.5 Alloy Alloy Toe Boots, Brown
Mfr # GB00556 W 085
Zoro # G208465783
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Size 8.5
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00556 W 085
- Zoro # G208465783
- UPC # 193715391751
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Width | W |
Height | 5 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Full-grain SPR salt-resistant leather, Georgia waterproof system, High performance mesh lining |
Upper Material | Leather |
Insulated | No |
Resists | Slips |
Description
The Georgia Boot Eagle Trail womens protective toe hiker work boot is great for light industrial work environments. This 5-inch lace-up boot has a full-grain, salt-resisting leather upper with combination hardware and a padded tongue and collar. This womens safety boot has an Ergo-Fit alloy toe cap that meets ASTM F2413 impact and compression standards for safety toe work boots and also is electrical hazard resisting.The interior is equipped with a waterproof membrane and lined in a high-performance mesh material. The removable polyurethane foam insole provides responsive cushioning and shock absorption with each step.Beneath the insole is an embedded fiberglass shank for arch support and a dual-density EVA and Carbo-Tec rubber outsole with defined heel. Work in comfort with this Georgia womens hiker work boot!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3254)
- NMC Ergonomics Safety Principles Poster (ESP1)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21TXL)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, XL, 1 Pair (MPT-58-011)
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 110)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 120)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 100)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 M 100)
- JUSTIN ORIGINAL WORKBOOTS Size 12EE Men's Western Boot Composite Work Boot, Black (SE4818)
- Georgia Boot Foot Protection