Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 8.5 Alloy Alloy Toe Boots, Brown
Mfr # GB00556 M 085
Zoro # G208468753
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Size 8.5
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00556 M 085
- Zoro # G208468753
- UPC # 193715378271
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Width | M |
Height | 5 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Full-grain SPR salt-resistant leather, Georgia waterproof system, High performance mesh lining |
Upper Material | Leather |
Insulated | No |
Resists | Slips |
Description
The Georgia Boot Eagle Trail womens protective toe hiker work boot is great for light industrial work environments. This 5-inch lace-up boot has a full-grain, salt-resisting leather upper with combination hardware and a padded tongue and collar. This womens safety boot has an Ergo-Fit alloy toe cap that meets ASTM F2413 impact and compression standards for safety toe work boots and also is electrical hazard resisting.The interior is equipped with a waterproof membrane and lined in a high-performance mesh material. The removable polyurethane foam insole provides responsive cushioning and shock absorption with each step.Beneath the insole is an embedded fiberglass shank for arch support and a dual-density EVA and Carbo-Tec rubber outsole with defined heel. Work in comfort with this Georgia womens hiker work boot!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide, Split, 2XL, PR (1700XXL)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL6X001200)
- ZORO SELECT Biodegradbl Flagging Tape, Orng Glo, 100ft (BDOG-200)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 090)
- GEORGIA BOOT Size 10 Alloy Alloy Toe Boots, Brown (GB00557 W 100)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe (GB00542 M 140)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 W 100)
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 100)
- KEEN Size 7 1/2 Women's Athletic Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- Georgia Boot Composite Toe Boots and Shoes