Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 8 Alloy Alloy Toe Boots, Brown
Mfr # GB00550 M 080
Zoro # G408466122
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Width M
- Size 8
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00550 M 080
- Zoro # G408466122
- UPC # 193715378882
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Width | M |
Size | 8 |
Height | 11 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Crazy Horse full grain leather, Cement construction, Georgia waterproof system |
Resists | Slips |
Insulated | No |
Upper Material | Leather, Textile |
Description
The Georgia Boot Athens SuperLyte alloy toe pull-on work boot has a moc toe profile with high-performance Carbo-Tec Rubber outsole and lightweight cement construction.This 11-inch wellington has a full-grain crazy horse leather upper with grip panels for an easy on and off. cap. The interior has a waterproof membrane lined with a soft moisture-wicking lining, and includes a removable memory foam insole for an all-day customized fit.The foundation of this lightweight pull on boot is designed to add comfort and stability where you need it. The dual-density slip- and oil-resisting outsole is made from EVA and Georgia Boot's proprietary Carbo-Tec Rubber. It includes an Anchor Disk and a TPU shank with a built-in stabilizer that provides added stability. This boot meets ASTM F2413 standards for impact and compression with an Ergo-Fit alloy toe cap and also meets standards for resisting electrical hazards. The Athens SuperLyte alloy toe waterproof pull on is great for light-duty job environments that require a protective toe boot. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Snap Lock 4 Point Ratchet Suspension Full Brim Hard Hat / Safety Helmet - 6-1/2" to 8" Heads - Yllw (40408)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG580VS)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Composite Toe Waterproof Work Boot (GB00473 W 105)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 090)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Chelsea (GB00553 W 100)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 095)
- GEORGIA BOOT Size 10 Alloy Alloy Toe Boots, Brown (GB00556 M 100)
- IRON AGE Size 8 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- Georgia Boot Foot Protection