Shop All Steel Toe Boots
Georgia Boot
Size 7.5 Steel Steel Toe Boots, Brown
Mfr # GB00517 W 075
Zoro # G008465969
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Georgia waterproof system, Full grain SPR leather upper, AMP LT insole with memory foam
- Color Brown
- Height 10 in
- Insulated No
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00517 W 075
- Zoro # G008465969
- UPC # 193715335823
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7.5 |
Width | W |
Height | 10 in |
Details
Item | Steel Toe Boots |
Features | Georgia waterproof system, Full grain SPR leather upper, AMP LT insole with memory foam |
Color | Brown |
Insulated | No |
Upper Material | Leather |
Waterproof | Yes |
Toe Type | Steel |
Resists | Slips |
Description
The Georgia Boot AMP LT Wedge delivers on style in a waterproof steel toe pull-on.The 10-inch upper on this waterproof safety toe wedge boot is crafted from our premium pasture-proof triple tanned SPR leather with leather grip panels for an easy on and an Ergo-Fit steel toe cap to allow your toes more wiggle room.The interior on this steel toe pull on boot is equipped with multiple comfort features to keep your feet comfortable for those long shifts. The breathable Georgia Waterproof System is guaranteed to keep your feet dry while working in wet conditions and is lined in a soft moisture-wicking material. A 3-D padded counter pocket provides additional support in the heel area while the removable memory foam insole will provide customized all-day comfort. The foundation of this waterproof steel toe boot contains a cushioning EVA midsole and fiberglass shank for additional support and stability. The oil-resistant outsole is engineered from our proprietary heat-resistant Carbo-Tec rubber. The special rubber blend has great heat, chemical, abrasion, and slip-resisting properties. This protective toe pull-on wedge work boot meets ASTM F2413 standards for electrical hazard and protective toe classifications for safety toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN 5.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238C)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 24" H (SPKO-55)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 M 105)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 M 105)
- GEORGIA BOOT Size 10 Men's 8" Work Boot Steel Work boots, Brown (G8315)
- GEORGIA BOOT Size 12 Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 11W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 12 Men's 8 in Work Boot Steel Work Boot, Chocolate (G7313)
- KEEN Size 13 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- Georgia Boot Foot Protection