Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 6.5 Alloy Alloy Toe Boots, Brown
Mfr # GB00557 W 065
Zoro # G508466428
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Size 6.5
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00557 W 065
- Zoro # G508466428
- UPC # 193715391492
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Width | W |
Height | 10 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Full-grain SPR salt-resistant leather, Georgia waterproof system, High performance mesh lining |
Insulated | No |
Resists | Slips |
Upper Material | Leather |
Description
Pull-on is a breeze in this Georgia Boot Eagle Trail womens protective toe pull-on work boot! The 10-inch SPR full-grain, salt-resistant leather upper has leather pull straps and an Ergo-Fit alloy toe cap for lightweight protection.Inside this womens safety toe boot is a waterproof membrane and high-performance mesh lining. The removable polyurethane foam insole provides responsive cushioning and shock absorption with each step.Great for light industrial work environments, this womens work boot features a fiberglass shank for added arch support and a dual-density EVA and Carbo-Tec rubber outsole with defined heel and a multi-directional tread pattern. This womens work boot is rated for ASTM F2413 electrical hazard standards and ASTM F2413 impact and compression standards for safety toe work boots.Work in comfort with this Georgia Eagle Trail womens safety toe pull on!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Aluminum Blue D Carabiner (XD14063)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Yellow, 25PK (VSC-ROUND-YELLOW)
- CONDOR Knit Glove, Poly/Cotton, L, PR (4NGY6)
- BRADY Safety Glasses Holder, 11-3/4in.H, Acrylic (GH20N)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00594 M 100)
- GEORGIA BOOT 6-Inch Work Boot, M, 10 1/2, Black, PR (GB00562)
- GEORGIA BOOT Size 9 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00522 M 115)
- GEORGIA BOOT Size 9.5 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A5P1A214)
- Georgia Boot Foot Protection