Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 6 Alloy Alloy Toe Boots, Brown
Mfr # GB00556 M 060
Zoro # G308467762
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Size 6
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00556 M 060
- Zoro # G308467762
- UPC # 193715378226
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Width | M |
Height | 5 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Full-grain SPR salt-resistant leather, Georgia waterproof system, High performance mesh lining |
Upper Material | Leather |
Insulated | No |
Resists | Slips |
Description
The Georgia Boot Eagle Trail womens protective toe hiker work boot is great for light industrial work environments. This 5-inch lace-up boot has a full-grain, salt-resisting leather upper with combination hardware and a padded tongue and collar. This womens safety boot has an Ergo-Fit alloy toe cap that meets ASTM F2413 impact and compression standards for safety toe work boots and also is electrical hazard resisting.The interior is equipped with a waterproof membrane and lined in a high-performance mesh material. The removable polyurethane foam insole provides responsive cushioning and shock absorption with each step.Beneath the insole is an embedded fiberglass shank for arch support and a dual-density EVA and Carbo-Tec rubber outsole with defined heel. Work in comfort with this Georgia womens hiker work boot!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner (BB-4024)
- LYLE Non-Potable Water Notice, Plastic, 10"x7", Height: 7 in, LCU5-0291-NP_10X7 (LCU5-0291-NP_10X7)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 W 110)
- GEORGIA BOOT Size 10.5 Alloy Alloy Toe Boots, Black (GB00562 M 105)
- GEORGIA BOOT Size 7 Women Wellington Boot Alloy Wellington Boot, Dark Brown (GB00557)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 140)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Chelsea (GB00553 W 120)
- NEW BALANCE Athletic High-Top Shoe, EE, 9, Black, PR (MIDCLBR-9-2E)
- Georgia Boot Composite Toe Boots and Shoes