Shop All Steel Toe Boots
Georgia Boot
Size 16 Men's 6 in Work Boot Steel Work Boot, Soggy Brown
Mfr # G6374
Zoro # G4010063
product price: $152.00
/pr
Free Shipping & Returns
$152.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G6374
- Zoro # G4010063
- UPC # 043538445219
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 16 |
Width | M |
Height | 6 in |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Size (PRINT) | 16 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" S-Hook - Black, Acetal, 10 pk (80303-10)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- DIXON Fire Hose Nozzle, 3/4 In., Red Bumper (SL075)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel 6-Inch Work Boot, Soggy Copper Kettle (G6395)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00528 M 110)
- GEORGIA BOOT Size 7 Steel Steel Toe Boots, Brown (GB00386)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00517 M 090)
- GEORGIA BOOT Size 13 Steel Steel Toe Boots, Brown (GB00517 M 130)
- GEORGIA BOOT Size 11W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- Georgia Boot Foot Protection