Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 14 Alloy Alloy Toe Boots, Brown
Mfr # GB00522 M 140
Zoro # G208466858
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Width M
- Size 14
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00522 M 140
- Zoro # G208466858
- UPC # 193715336264
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Width | M |
Size | 14 |
Height | 6 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Georgia waterproof system, ASTM F2413 Electrical Hazard Standard, Direct-attach construction |
Standards | ASTM F2413 |
Resists | Slips |
Upper Material | Leather |
Insulated | No |
Description
Need a lightweight protective toe boot with supreme comfort? The Georgia Boot OT men's 6-inch alloy toe waterproof work boot features direct-attach construction, a shock-absorbing polyurethane midsole, and an ultra-durable Carbo-Tec Rubber outsole. The interior is equipped with a waterproof membrane and a removable memory foam insole.This alloy toe work boot has an Ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.These waterproof all-purpose work boots will keep your feet dry and protected all shift long. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Left Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-2L-12HA)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C566)
- MOLDEX Respirator Accessory, PK15 (0093)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange, Width: 18" (9RW13)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 W 110)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00597 W 110)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 140)
- GEORGIA BOOT Size 7 Women Wellington Boot Alloy Wellington Boot, Dark Brown (GB00557)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 110)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 075)
- GEORGIA BOOT Muddog Composite Toe Waterproof Work Wellington, 14W (GB00243)
- Georgia Boot Foot Protection