Shop All Steel Toe Boots
Georgia Boot
Size 13W Men's Logger Boot Steel Work Boot, Worn Saddle
Mfr # G9382
Zoro # G8594162
product price: $259.00
/pr
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width W
- Upper Color Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G9382
- Zoro # G8594162
- UPC # 043538649556
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | W |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Width | Wide |
Footwear Size | 13 |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number G9382
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 2-1/2 x 4 In, Gra, Plstc (87699)
- STEINER INDUSTRIES FR Cotton Welding Hood, , Hook and Loop (11303)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- BRADY Label, Lock, PK40 (121448)
- GEORGIA BOOT Size 8.5 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- GEORGIA BOOT Size 13 Steel Steel Toe Boots, Brown (GB00517 M 130)
- GEORGIA BOOT Size 10 Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00517 M 090)
- GEORGIA BOOT Size 10-1/2W Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 12W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4684)
- Georgia Boot Steel Toe Boots