Shop All Steel Toe Shoes
Georgia Boot
Size 13 Men's Loafer Shoe Steel Work Shoe, Soggy Brown
Mfr # GS262
Zoro # G8935254
product price: $104.00
/pr
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width W
- Upper Color Brown
- Toe Type Steel
- Upper Boot Material All Leather
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GS262
- Zoro # G8935254
- UPC # 043538731008
- Country of Origin Dominican Republic
- Category Steel Toe Shoes
Dimensions
Width | W |
Footwear Width | Wide |
Heel Height | 1 in or Greater |
Size | 13 |
Height | 4 in |
Size (PRINT) | 13 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-11010)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 12M, Gry, PR (N1343 12M)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- GEORGIA BOOT Size 10-1/2 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- GEORGIA BOOT Size 10.5 Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- GEORGIA BOOT Size 9 Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- GEORGIA BOOT Size 11 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Wmn, 9W, Gray, PR (N1393 9W)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- Georgia Boot Foot Protection