Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 13 Alloy Alloy Toe Boots, Black
Mfr # GB00562 W 130
Zoro # G308466239
product price: $146.99
/pr
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Black
- Size 13
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00562 W 130
- Zoro # G308466239
- UPC # 193715377465
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | W |
Height | 6 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Black |
Waterproof | Yes |
Features | Full-grain leather upper, Georgia waterproof system, High performance mesh lining |
Upper Material | Leather |
Resists | Slips |
Insulated | No |
Description
The Georgia Boot OT Alloy Toe puncture-resistant internal metatarsal work boot is a high-performance work boot in a lightweight package. This men's 6-inch lace-up boot has a black leather upper with a stretch gusset, padded tongue and collar, and combination hardware. Internal features include a guaranteed waterproof system lined in a soft performance mesh material, and a removable memory foam insole. The dual-density polyurethane and Carbo-Tec outsole on this direct attach work boot contains a fiberglass shank for added stability and defined heel.Protective features of this puncture-resistant boot include an ANTI-Impact FLX internal metatarsal guard that hardens upon impact, an Ergo-Fit alloy toe cap, and a woven puncture-resisting plate within the outsole. This safety toe work boot meets ASTM F2413 standards for protective toe, electrical hazard resistance, metatarsal guard and puncture resistance. Pick up this comfortable Georgia Boot OT work boot loaded with safety features today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 11, 1 PR (STACXPURT11)
- BRADY Pipe Marker, Adhesive, Black, Gasoline, PK5, 7120-4-PK (7120-4-PK)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 8-1/4 (14812)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 090)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Composite Toe Work Boot (GB00519 M 105)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 095)
- GEORGIA BOOT 6-Inch Work Boot, W, 8, Black, PR (GB00562)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- AVENGER SAFETY FOOTWEAR Size 17 FOREMAN ROMEO CT, MENS PR (A7111-17W)
- Georgia Boot Foot Protection