Shop All Steel Toe Boots
Georgia Boot
Size 12 Men's 8 in Work Boot Steel Work Boot, Soggy Brown
Mfr # G8374
Zoro # G4849476
original price:
$161.99
7% off
new price: $150.00
/pr
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Size 12
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G8374
- Zoro # G4849476
- UPC # 043538137541
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Height | 8 in |
Footwear Width | Medium |
Size (PRINT) | 12 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Go Slow Sound Signal Sign, D543PB (D543PB)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- GEORGIA BOOT Size 9-1/2 Men's 8" Work Boot Steel Work Boot, Chocolate (G7313)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00442 W 090)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 M 105)
- GEORGIA BOOT Size 10 Men's 8" Work Boot Steel Work boots, Brown (G8315)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00528 M 110)
- GEORGIA BOOT Size 8 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00440 M 100)
- Georgia Boot Foot Protection