Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 12 Alloy Alloy Toe Boots, Brown
Mfr # GB00597 M 120
Zoro # G208466346
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Size 12
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00597 M 120
- Zoro # G208466346
- UPC # 193715457082
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Height | 6 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | ASTM F2413 protective toe classification, CC8, Comfort Core Next Gen removable insole, Combination eyelet/hook hardware |
Resists | Slips |
Upper Material | Leather, Textile |
Standards | ASTM F2413 |
Insulated | No |
Description
The Georgia Boot TBD alloy toe waterproof work boot stands for one thing - Tough Beyond Dispute. Built with a flexible Strobel construction, these 6-inch lace-up work boots are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining, padded tongue and collar, and Stretch Gusset technology. The boot foundation starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec Rubber outsole.Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry.This alloy toe work boot has an ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-3X)
- 3M Versaflo Filter Cover, TR-6510N, TR-6530N, TR-6590N (TR-6500FC)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-515)
- LYLE Office and Facility Sign, 10" W, 7" H, LCU1-0151-ED_10x7 (LCU1-0151-ED_10x7)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 110)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 105)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 100)
- GEORGIA BOOT Size 13 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 120)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- Georgia Boot Foot Protection