Shop All Steel Toe Boots
Georgia Boot
Size 11.5 Steel Steel Toe Boots, Brown
Mfr # GB00468 M 115
Zoro # G008467048
product price: $172.99
/pr
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full-grain leather upper, Georgia waterproof system, High performance mesh lining
- Toe Type Steel
- Height 6 in
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00468 M 115
- Zoro # G008467048
- UPC # 193715253875
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11.5 |
Width | M |
Height | 6 in |
Details
Item | Steel Toe Boots |
Features | Full-grain leather upper, Georgia waterproof system, High performance mesh lining |
Toe Type | Steel |
Insulated | No |
Waterproof | Yes |
Upper Material | Leather, Textile |
Resists | Slips |
Color | Brown |
Description
The Georgia Boot Athens 360 waterproof steel toe work boot features complete comfort and rugged durability. The 6-inch full-grain leather upper has durable dual-functioning hardware, a heel-stabilizing Counter Lock System and a padded collar and tongue with Stretch Gusset Technology.The interior is lined with high performance mesh and equipped with the Georgia Waterproof System. A removable memory foam Comfort Core Next Gen insole offers supreme comfort and breathability with individual pillars that flex and absorb shock with each step.Designed to match the shape of your foot, the ergo-fit steel toe cap on this moc-toe waterproof work boot provides more wiggle room for your toes than a standard steel toe cap and meets ASTM standards. This boot also is electrical hazard resisting.A fiberglass shank and Anchor Disk provide added arch support and durability. The EVA midsole cushions as you walk. The outsole on this all-purpose work boot is made from our proprietary Carbo-Tec Rubber and is slip-, oil-, abrasion-, heat- and chemical-resisting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- BRADY Label, Black/Orange, PK20 (27405LS)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/8"W, Black on Clear (TZE121)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- GEORGIA BOOT Size 12 Steel Steel Toe Boots, Brown (GB00468 W 120)
- GEORGIA BOOT Size 13 Steel Steel Toe Boots, Brown (GB00517 M 130)
- GEORGIA BOOT Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 W 105)
- GEORGIA BOOT Hammer Internal Metatarsal Steel Toe Work Boot, 10W (G6315)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Light Brown (G6342)
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Brown (10006961)
- Georgia Boot Foot Protection