Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 11.5 Alloy Alloy Toe Boots, Brown
Mfr # GB00397
Zoro # G208466179
product price: $145.99
/pr
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Size 11.5
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00397
- Zoro # G208466179
- UPC # 193715138318
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Width | M |
Height | 6 in |
Details
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Item | Alloy Toe Boots |
Features | Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole |
Resists | Heat, Chemical, Abrasion & Slips |
Upper Material | Leather |
Insulated | No |
Description
The men's Georgia Boot Eagle Trail collection combines lightweight construction with supreme comfort creating a hiker style work boot perfect for light indoor and outdoor industrial applications.The upper on this 6-inch protective toe boot features the incredibly tough and abrasion resistant SPRTM leather, dual functioning hardware, and a molded collar for added comfort. It comes with a pair of red and a pair of black laces.The alloy toe is Ergo-Fit. It allows your toes more wiggle room while still maintaining ASTM F2413 impact and compression standards for protective toe footwear.The interior is equipped with the guaranteed Georgia Waterproof System and is lined in a soft mesh material. The removable AMP LT insole features a cushioning polyurethane base with a layer of memory foam for a customizable fit.The base of the boot is comprised of a fiberglass shank for added stability, an EVA midsole, and our proprietary Carbo-Tec Rubber outsole with a multi-directional grip tread pattern. Our special rubber blend provides great resistance against heat, chemicals, abrasions, oils and slips. And this boot meets ASTM F2413 electrical hazard standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Chin Protector, Gray (F3400CG)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- LYLE Expectant Mothers Parking Sign, 18" x 12, T1-1201-EG_12x18 (T1-1201-EG_12x18)
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 075)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00397)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Composite Toe Work Boot (GB00519 M 085)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Chelsea (GB00553 M 100)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 120)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- AVENGER SAFETY FOOTWEAR Size 14W Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 14W)
- Georgia Boot Foot Protection