Shop All Steel Toe Shoes
Georgia Boot
Size 11 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown
Mfr # GS262
Zoro # G8594241
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width W
- Upper Color Brown
- Heel Height 1 in or Greater
- Footwear Sole Pattern Lug
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GS262
- Zoro # G8594241
- UPC # 043538730971
- Country of Origin Dominican Republic
- Category Steel Toe Shoes
Dimensions
Width | W |
Heel Height | 1 in or Greater |
Footwear Width | Wide |
Size | 11 W |
Height | 4 in |
Size (PRINT) | 11 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Video Surv - Restr Area (A-1218 Video Surv - Restr Area)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 3XL (1040-3X)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (SYBK-200)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-48-423-10)
- GEORGIA BOOT Size 10.5 Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- GEORGIA BOOT Size 10-1/2 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- GEORGIA BOOT Size 9 Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- FLORSHEIM Size 8-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- REEBOK Size 11W Women's Athletic Shoe Steel Work Shoe, Navy/Light Blue (RB354)
- Georgia Boot Foot Protection