Shop All Steel Toe Boots
Georgia Boot
Size 11 Steel Steel Toe Boots, Brown
Mfr # GB00471 W 110
Zoro # G408466405
product price: $153.99
/pr
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full grain SPR leather upper, Georgia waterproof system, Molded waterproof TPU shell
- Insulated No
- Upper Material Leather
- Color Brown
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00471 W 110
- Zoro # G408466405
- UPC # 193715265168
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Height | 11 in |
Details
Item | Steel Toe Boots |
Features | Full grain SPR leather upper, Georgia waterproof system, Molded waterproof TPU shell |
Insulated | No |
Upper Material | Leather |
Color | Brown |
Toe Type | Steel |
Resists | Slips |
Waterproof | Yes |
Description
Rancher tested; Rancher approved. The Carbo-Tec LTR steel toe waterproof pull on boot combines the durability and performance of the Georgia Boot Carbo-Tec LT and Muddog collections for the ultimate farm and ranch boot. The 11-inch upper of this work wellington is constructed with full-grain, pasture proof SPR leather and a molded waterproof TPU shell. Contoured grip panels allow for an easy pull on of the boot. The Counter Lock System on the rear of the boot stabilizes the heel to prevent slippage. The interior of this wellington work boot features the Georgia Waterproof System and is lined in a high-performance mesh material. A 3-D molded counter pocket locks your heel into place and provides added support. The removable Quick Response polyurethane insole compresses as you walk and quickly bounces back to its original form to provide all day cushioning. The foundation of the boot is comprised of a fiberglass shank for added stability and a dual density EVA and Carbo-Tec Rubber outsole. It also features a protective steel toe that meets ASTM F2413 electrical hazard standards and protective toe classifications. A durable multi-purpose boot ideal for multiple applications, pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, COYOTE BROWN, XL (603-498-XL)
- ERGODYNE Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Lime, One Size (12640)
- NMC Danger Equipment Lock-Out A Life Is On The Line! Bilingual Tag, Pk10 (SPLOTAG12)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (19916)
- GEORGIA BOOT Size 11.5 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- GEORGIA BOOT Size 12 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 7 Steel Steel Toe Boots, Brown (GB00386)
- GEORGIA BOOT Size 13W Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Carbo-Tec FLX Alloy Toe Waterproof Pull-on Work Boot, CRAZY HORSE, W, Size 7.5 (GB00622)
- GEORGIA BOOT Size 11.5 Steel Steel Toe Boots, Brown (GB00468 M 115)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Brown (235- 105 W)
- Georgia Boot Foot Protection