Shop All Steel Toe Boots
Georgia Boot
Size 11 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown
Mfr # GR530
Zoro # G6296300
product price: $132.00
/pr
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GR530
- Zoro # G6296300
- UPC # 883802051940
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Footwear Width | Medium |
Height | 5 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 11 |
Overall Height | 5 in |
Size (PRINT) | 11 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number GR530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-S)
- NO-SPILL Gas Can Nospill 5 Gal (1450)
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-2XL-3XL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (473285)
- GEORGIA BOOT Size 12 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 10.5W Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 11.5 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 10W (GB00337)
- GEORGIA BOOT Size 13 Steel Steel Toe Boots, Brown (GB00517 M 130)
- GEORGIA BOOT Size 9W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1B7F001)
- Georgia Boot Foot Protection