Shop All Steel Toe Boots
Georgia Boot
Size 11 Men's 6 in Work Boot Steel 6-Inch Work Boot, Soggy Copper Kettle
Mfr # G6395
Zoro # G8594022
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 11
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # G6395
- Zoro # G8594022
- UPC # 043538969821
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Heel Height | 1 in or Greater |
Footwear Width | Medium |
Height | 6 in |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Copper Kettle, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6200, M, Cart, AG, OV, P100, PK2 (6AD97-4JG12)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Pink, Ribbed Nylon/Spandex (TCX-23-M)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- NMC Exit Battery Powered Lighted (LES)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 W 105)
- GEORGIA BOOT Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- GEORGIA BOOT Size 12 Steel Steel Toe Boots, Black (GB00563 M 120)
- GEORGIA BOOT Size 12 Steel Steel Toe Boots, Brown (GB00468 W 120)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00517 M 095)
- GEORGIA BOOT Size 8.5 Steel Steel Toe Boots, Black (GB00563 M 085)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- Georgia Boot Foot Protection