Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 11 Alloy Alloy Toe Boots, Brown
Mfr # GB00556 M 110
Zoro # G208465684
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Size 11
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00556 M 110
- Zoro # G208465684
- UPC # 193715378325
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Height | 5 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Full-grain SPR salt-resistant leather, Georgia waterproof system, High performance mesh lining |
Upper Material | Leather |
Insulated | No |
Resists | Slips |
Description
The Georgia Boot Eagle Trail womens protective toe hiker work boot is great for light industrial work environments. This 5-inch lace-up boot has a full-grain, salt-resisting leather upper with combination hardware and a padded tongue and collar. This womens safety boot has an Ergo-Fit alloy toe cap that meets ASTM F2413 impact and compression standards for safety toe work boots and also is electrical hazard resisting.The interior is equipped with a waterproof membrane and lined in a high-performance mesh material. The removable polyurethane foam insole provides responsive cushioning and shock absorption with each step.Beneath the insole is an embedded fiberglass shank for arch support and a dual-density EVA and Carbo-Tec rubber outsole with defined heel. Work in comfort with this Georgia womens hiker work boot!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, M (46111301M)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR (96731HVXL)
- ALTA Knee Pads, Flex Cap, Gel, Gray/Orange, PR (50453.50)
- PELICAN Hardigg, Pelican Storm Case, 21-1/4 In Lx16 In Wx10-1/2 In D, Bl (IM2620)
- GEORGIA BOOT Size 11 Men's Western Boot Composite Work Boot, Brown (GB00239)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Chelsea (GB00553 W 120)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 075)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 095)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 100)
- THOROGOOD SHOES Hiker Boot, M, 9, Black, PR (804-6490 M 9)
- Georgia Boot Foot Protection