Shop All Steel Toe Boots
Georgia Boot
Size 10.5W Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown
Mfr # GR530
Zoro # G6296230
product price: $132.00
/pr
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GR530
- Zoro # G6296230
- UPC # 883802052060
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 10.5W |
Width | W |
Height | 5 in |
Heel Height | Less Than 1/2 in |
Footwear Width | Wide |
Footwear Size | 10 1/2 |
Overall Height | 5 in |
Size (PRINT) | 10 1/2 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number GR530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Tricot Safety Vest, Green, Medium, 2 Stripe (V1025160U-M)
- RIVER CITY Rainsuit, 3 Piece, Medium, Yellow (MCS2003M)
- GLOBAL EQUIPMENT Global Industrial„¢ Floor Sign 2 Sided - Caution Wet Floor (338)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- GEORGIA BOOT Size 10.5 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 11 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 12 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 M 105)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 W 105)
- GEORGIA BOOT Size 13W Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- TIMBERLAND PRO Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- Georgia Boot Foot Protection