Shop All Steel Toe Boots
Georgia Boot
Size 10.5 Steel Steel Toe Boots, Brown
Mfr # GB00442 W 105
Zoro # G608466656
product price: $173.99
/pr
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10.5
- Width W
- Features Stockman heel 1 1/4â€, Soft packable comfort with top quality insulation, Reinforced pull holes and leather straps for easy pull on
- Insulated No
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00442 W 105
- Zoro # G608466656
- UPC # 193715186395
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10.5 |
Width | W |
Height | 11 in |
Details
Item | Steel Toe Boots |
Features | Stockman heel 1 1/4â€, Soft packable comfort with top quality insulation, Reinforced pull holes and leather straps for easy pull on |
Insulated | No |
Color | Brown |
Upper Material | Leather, Textile |
Resists | Slips |
Toe Type | Steel |
Waterproof | Yes |
Description
Feel supreme comfort while you take on the workday! The Athens 360 steel toe waterproof pull-on work boot is designed for both comfort and performance in rugged work conditions.The upper is made premium, abrasion resistant SPRTM leather. Leather pull loops allow for an easy pull on of this moc-toe work boot. The rear shaft is molded for a flexible customized fit. The steel toe cap is Ergo Fit, giving your toes a better range of motion. It meets ASTM F2413 impact and compression standards for protective toe boots.The inside of this defined heel work boot is lined in a high-performance mesh and includes the Georgia Waterproof system, guaranteed to keep water and muck out of your boots when working in wet conditions. The Comfort Core® Next Gen insole is a removable memory foam footbed that features individual pillars that flex as you move.Below the insole is a fiberglass shank for stability on a cushioning EVA midsole. A TPU Anchor DiskTM gives additional stability and arch support. The CTR rubber outsole is made of our proprietary rubber blend. It has great oil, slip, chemical, heat and abrasion resisting properties, making it an ideal outsole for rugged job environments. It meets ASTM F2413 electrical hazard standards. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear/White (M4-49-427)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (AK1815/O/8)
- MSA SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (10038846)
- ZORO SELECT Barricade Tape, Warning Restricted Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N912)
- GEORGIA BOOT Size 12W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 11W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 8 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- GEORGIA BOOT Size 11.5 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- GEORGIA BOOT Size 11 Men's Wellington Boot Steel Work Boot, Brown (G4673)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 W 105)
- WOLVERINE Size 11 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- Georgia Boot Foot Protection