Shop All Steel Toe Shoes
Georgia Boot
Size 10.5 Men's Loafer Shoe Steel Work Shoe, Soggy Brown
Mfr # GS262
Zoro # G8935184
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GS262
- Zoro # G8935184
- UPC # 043538730834
- Country of Origin Dominican Republic
- Category Steel Toe Shoes
Dimensions
Size | 10.5 |
Width | M |
Height | 4 in |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number GS262
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H (45MZ70)
- SAFETYPOSTER.COM Safety Poster, Report Unsafe Equipment, EN (P0054)
- MUCK BOOT CO 12 Men's Black (CHS-000A/12)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0099-RD_10x7)
- GEORGIA BOOT Size 11 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- GEORGIA BOOT Size 9 Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- GEORGIA BOOT Size 10-1/2 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- CAT FOOTWEAR Athletic Shoe, W, 11 1/2, Brown, PR (P91350)
- FLORSHEIM Oxford Shoe, EEE, 11 1/2, Brown, PR (FS2650)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-13)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- Georgia Boot Steel Toe Shoes