Shop All Steel Toe Boots
Georgia Boot
Size 10.5 Men's 6 in Work Boot Steel Work Boot, Soggy Copper Kettle
Mfr # G6395
Zoro # G8933303
product price: $154.00
/pr
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 10.5
- Width W
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G6395
- Zoro # G8933303
- UPC # 043538969913
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 10.5 |
Width | W |
Height | 6 in |
Footwear Width | Wide |
Heel Height | 1 in or Greater |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Copper Kettle, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 2XL (66111303XXL)
- SIGNMISSION OSHA Sign, Surface May Be Hot Do Not Touch With Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-NS-D-1014-L-18509)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YL96)
- GEORGIA BOOT Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 8W (GB00267)
- GEORGIA BOOT Size 11.5 Steel Steel Toe Boots, Brown (GB00468 M 115)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- GEORGIA BOOT Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 10-1/2W Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 9W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- Georgia Boot Foot Protection