Shop All Steel Toe Boots
Georgia Boot
Size 10 Steel Steel Toe Boots, Brown
Mfr # GB00440 M 100
Zoro # G608467721
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Twin gore panels for great fit, Nylon Pull Loops, Georgia waterproof system
- Waterproof Yes
- Height 5 in
- Insulated No
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00440 M 100
- Zoro # G608467721
- UPC # 193715185831
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Height | 5 in |
Details
Item | Steel Toe Boots |
Features | Twin gore panels for great fit, Nylon Pull Loops, Georgia waterproof system |
Waterproof | Yes |
Insulated | No |
Color | Brown |
Resists | Slips |
Toe Type | Steel |
Upper Material | Leather, Textile |
Description
The Athens 360 steel toe waterproof Chelsea boot is designed for supreme comfort in rugged job environments. The upper is crafted from premium SPRTM leather and has twin gore panels and nylon pull loops for an easy on and customized fit.The interior on this steel toe slip on work boot is lined with a soft performance mesh material and is equipped with the Georgia Waterproof System that is guaranteed to keep water and muck from seeping in the boot. The Comfort Core® Next Gen footbed is a removable memory foam insole featuring individual Comfort Core® pillars that flex to absorb shock and cushion with each step.The Ergo-Fit steel toe cap in this protective toe work boot is designed to match the shape of your foot allowing more room for your toes without compromising protection. It meets ASTM F2413 I/C 75 standards for protective toe footwear.The foundation of this steel toe pull-on chelsea work boot includes a fiberglass shank, a cushioning EVA midsole, a TPU Anchor Disk® and our proprietary Carbo-Tec Rubber outsole with a defined heel. It meets electrical hazard standards as outlined by ASTM F2413.The construction on this work boot is a 360-degree stitch out with cupsole and has a reinforced toe stitch to prevent sole separation. Buy your pair of these safety chelsea-style work boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Pressure Gauge W-3099, 1/pk (W-3099)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Gas Can, 2+ Gallon (GB320)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 W 105)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 M 105)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00517 M 090)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00517 M 095)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 M 105)
- GEORGIA BOOT Size 8 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- CARHARTT Size 11-1/2 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- Georgia Boot Foot Protection