Shop All Steel Toe Boots
Georgia Boot
Size 10 Men's Logger Boot Steel Work Boot, Worn Saddle
Mfr # G9382
Zoro # G8594083
product price: $259.00
/pr
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width M
- Upper Color Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G9382
- Zoro # G8594083
- UPC # 043538649402
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Height | 8 in |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Overall Height | 8 in |
Size (PRINT) | 10 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number G9382
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Reading/Working Glss, +2.5, Clear, Plycrbnt (250-27-0025)
- JJ KELLER Vehicle Height 13 ft., Reverse Image Sign (8001230)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0036BY)
- 3M DBI-SALA Full Body Harness, M, Polyester (1112486)
- GEORGIA BOOT Size 10-1/2W Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 M 105)
- GEORGIA BOOT Size 9-1/2 Men's Wellington Boot Steel Work Boot, Brown (G4673)
- GEORGIA BOOT Carbo-Tec FLX Alloy Toe Waterproof Pull-on Work Boot, CRAZY HORSE, M, Size 11 (GB00622)
- GEORGIA BOOT Size 11.5 Steel Steel Toe Boots, Brown (GB00468 M 115)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- Georgia Boot Foot Protection