Shop All Steel Toe Boots
Georgia Boot
Size 10 Men's Chelsea Boot Steel Work Boot, Soggy Brown
Mfr # GR530
Zoro # G7114899
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Size 10
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GR530
- Zoro # G7114899
- UPC # 883802051926
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Heel Height | Less Than 1/2" |
Footwear Width | Medium |
Height | 5" |
Footwear Size | 10 |
Size (PRINT) | 10 |
Overall Height | 5 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number GR530
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-11)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-840 (M))
- PRIMELINE TOOLS 4 in. House Number 1, Diecast, Black Finish (5 Pack) (MP4111-5)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-710-L-18597)
- GEORGIA BOOT Size 13 Steel Steel Toe Boots, Brown (GB00517 M 130)
- GEORGIA BOOT Size 9-1/2 Men's Wellington Boot Steel Work Boot, Brown (G4673)
- GEORGIA BOOT Size 9-1/2 Men's 8" Work Boot Steel Work Boot, Chocolate (G7313)
- GEORGIA BOOT Carbo-Tec FLX Alloy Toe Waterproof Pull-on Work Boot, CRAZY HORSE, W, Size 7.5 (GB00622)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 M 105)
- GEORGIA BOOT Size 10 Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- Georgia Boot Steel Toe Boots