Shop All Steel Toe Boots
Georgia Boot
Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Soggy Brown
Mfr # G8374
Zoro # G4849354
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # G8374
- Zoro # G4849354
- UPC # 043538137527
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Footwear Width | Medium |
Height | 8 in |
Size (PRINT) | 10 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 10' Cross Arm Strap (FS811-10)
- CONDOR High Visibility Vest, Orange/Red, S (53YM56)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-65)
- ACCUFORM Parking Area Message Stencil, NO PARKING CharacterLegend, 4 in Character Height, 2834 in Characte (FMS243)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 105W, 105W (GB00337)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- GEORGIA BOOT Size 8 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 10-1/2W Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 8 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- GEORGIA BOOT Size 11 Men's Wellington Boot Steel Work Boot, Brown (G4673)
- MELLOW WALK SAFETY Size 6 Womens Combat Boot Steel Work Boot (429139BLK060)
- Georgia Boot Steel Toe Boots