Shop All Steel Toe Boots
Georgia Boot
Oiler Steel Toe Waterproof Work Boot, 85W
Mfr # G6174
Zoro # G1219350
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # G6174
- Zoro # G1219350
- UPC # 883802372281
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8.5 W |
Description
Georgia Oiler Steel Toe Waterproof Work Boot provides protection while you work. Built with the Georgia Waterproof System, the work boot stands up to rain and mud, and your feet stay dry. This is a steel toe shoe that meets ASTM standards for protective toe and electrical hazard so you stay safe on the job. The rubber outsole resists oils and slips, while the Goodyear welt construction provides additional durability. In addition to all this performance, the Georgia Oiler is comfortable, too. It has a removable EVA insole. Both the collar and tongue are padded. This shoe looks good. It has a round toe and is made with a full-grain leather upper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Traction Device, Unisex, Men's 13-1/2, PR (JD6612-XXL)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (717-06)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (13514)
- HAWS Anti-Surge Eyewash Head (SP11FC)
- GEORGIA BOOT Size 12 Men's 6" Work Boot Steel Work boots, Brown (G6315)
- GEORGIA BOOT Size 9-1/2 Men's 8" Work Boot Steel Work Boot, Chocolate (G7313)
- GEORGIA BOOT Size 8 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- GEORGIA BOOT Size 10 Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 10.5W Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 11.5 Steel Steel Toe Boots, Brown (GB00468 M 115)
- DANNER Chelsea Boot, EE, 10, Brown, PR (15484-10EE)
- Georgia Boot Steel Toe Boots