Shop All Steel Toe Boots
Georgia Boot
Oiler Steel Toe Waterproof Work Boot, 105W
Mfr # G6174
Zoro # G1273287
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # G6174
- Zoro # G1273287
- UPC # 883802372304
- Country of Origin China
- Category Steel Toe Boots
Description
Georgia Oiler Steel Toe Waterproof Work Boot provides protection while you work. Built with the Georgia Waterproof System, the work boot stands up to rain and mud, and your feet stay dry. This is a steel toe shoe that meets ASTM standards for protective toe and electrical hazard so you stay safe on the job. The rubber outsole resists oils and slips, while the Goodyear welt construction provides additional durability. In addition to all this performance, the Georgia Oiler is comfortable, too. It has a removable EVA insole. Both the collar and tongue are padded. This shoe looks good. It has a round toe and is made with a full-grain leather upper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 13 (485)
- ANSELL HyFlex® Gray Cut Resistant Sleeve, HPPE Material (11-280)
- WALKERS Youth Ear Muffs, Black (GWP-YWFM2)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (1352-5)
- GEORGIA BOOT Size 13W Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 10 Men's 8" Work Boot Steel Work boots, Brown (G8315)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00517 M 095)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown, Navy (GB00437 W 110)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 105W, 105W (GB00337)
- GEORGIA BOOT Size 11 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- Georgia Boot Steel Toe Boots