Shop All Steel Toe Boots
Georgia Boot
Men's Athens SuperLyte Alloy Toe Waterproof Wallabe, BROWN, M, Size 10
Mfr # GB00647
Zoro # G312155747
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00647
- Zoro # G312155747
- UPC # 193715549831
- Country of Origin China
- Category Steel Toe Boots
Description
The Athens SuperLyte alloy toe wallabe features a moc toe profile with a high performance Carbo Tec Rubber outsole and a lightweight cement construction. This 5 inch wallabe has a full grain crazy horse leather upper a high performance mesh lining. The interior of this brown wallabe includes a waterproof membrane and our ultra comfortable AMP advance memory polyurethane insole for all day cushioning comfort. This waterproof boot includes our Anchor Disk, a TPU shank with a built in stabilizer that provides added support and comfort. The dual density outsole is made from EVA and our proprietary Carbo Tec Rubber. The alloy toe cap is Ergo Fit, which means it is designed with the shape of your foot in mind. It provides a wider range of motion without compromising protection. This work boot meets the ASTM F2413 electrical hazard and protective toe standards for safety footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 050)
- SLOGGERS GRDEN/RAIN SHOES TURQS 8 (5123BRDTQ08)
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- GEORGIA BOOT Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Carbo-Tec FLX Alloy Toe Waterproof Pull-on Work Boot, CRAZY HORSE, M, Size 11 (GB00622)
- GEORGIA BOOT Size 12 Men's 8 in Work Boot Steel Work Boot, Chocolate (G7313)
- GEORGIA BOOT Size 9-1/2 Men's Wellington Boot Steel Work Boot, Brown (G4673)
- GEORGIA BOOT Size 9 Men's Wellington Boot Steel Wellington Boot, Soggy Brown (G4374)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00442 W 090)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Georgia Boot Steel Toe Boots