Shop All Steel Toe Boots
Georgia Boot
Hammer Internal Metatarsal Steel Toe Work Boot, 10W
Mfr # G6315
Zoro # G1226630
product price: $182.00
/pr
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G6315
- Zoro # G1226630
- UPC # 43538903924
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 10 |
Footwear Width | W |
Details
Item | Work Boot |
Description
Georgia Boot assembled these Hammer work boots with an ANTImpact internal met guard and a steel toe that is capable of withstanding up to 75 lbs. of impact and compression. The safety toe is compliant with the ASTM F2413 I/75 C/75 Protective Toe Classification. This footwear has also met the ASTM F2413 Electrical Hazard Standard. Goodyear welt construction enhances the footwear's durability and makes the entire structure sturdier. The upper is full-grain leather; the brown material has the ideal blend of smoothness and hardiness, which allows them to fit comfortably and hold up nicely. The lining of these work boots is lightweight, breathable and wicks away moisture. The built-in Air Flow System keep your feet cool and dry; the Comfort Core insole enables you to stand or walk for hours on end, as your job requires. The steel shank supports your arch and provides steady footing. The padding in the leather collar adds another level of comfort. The Hammer rubber outsole is highly flexible. It resists abrasions, heat, chemicals and oil, plus it can be completely replaced after years of wear. These Georgia Hammer Steel Toe Work Boots are the prime example safety toe footwear that's comfortable. When you need new footwear for work, get these #G6315 men's boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Vest, SV22 Economy Type O, Black, XL (RAD-SV22-1ZBM - XL)
- BRADY Safety Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English, Spanish (38729)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24HA (R3-2-24HA)
- SALISBURY Voltage Detector, 240VAC to 230kVAC (4356)
- GEORGIA BOOT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00517 M 100)
- GEORGIA BOOT Size 8.5 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00517 M 095)
- GEORGIA BOOT Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- GEORGIA BOOT Size 11.5 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- ARIAT Size 12EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- Georgia Boot Steel Toe Boots