Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Romeo Rubber Shoe
Mfr # GB00601 M 090
Zoro # G708466389
product price: $82.99
/pr
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Insulated No
- Waterproof Yes
- Footwear Width M
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00601 M 090
- Zoro # G708466389
- UPC # 193715459642
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Height | 5 in |
Details
Color | Black |
Insulated | No |
Waterproof | Yes |
Shank Material | Steel |
Item | Plain Toe Boots |
Resists | Slips |
Description
Take the classic Romeo silhouette and and offer it as a rubber boot. This Georgia Boot Romeo boot is built with a vulcanized rubber construction and durable overlays, making it dependably waterproof. Elastic gore panels stretch for easy on and off. The interior features a removable polyurethane foam insole for comfort with every step and a high performance lining. This black rubber boot has an embedded double-ribbed steel shank for arch support and an oil-resisting polyurethane outsole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, GRAPHITE, S (606-018-S)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KD6)
- MCR SAFETY Leather Gloves, Gray, L, PK12 (1040)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 W 115)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 110)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 W 090)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 W 095)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 105)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8W, PR (410-8W)
- Georgia Boot Foot Protection