Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Giant Revamp Waterproof Chelsea Work Boot
Mfr # GB00376
Zoro # G608466267
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 11.5
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00376
- Zoro # G608466267
- UPC # 193715062408
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | M |
Height | 6 in |
Details
Color | Black |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
This Georgia Giant Revamp Chelsea Boot is the preferred footwear for Sasquatch himself. The upper is crafted from black full-grain SPR® leather and has twin gore panels for an easy on and customizable fit. The interior is lined with high performance mesh and equipped with the Georgia Waterproof System. Also inside is the removable AMP LT insole, a polyurethane base with a layer of memory foam to give you a customized fit. This boot is built with a Goodyear® welt construction, the most trusted bond in footwear today. It has tempered steel shank for added durability, an EVA midsole for cushioning, and a slip and oil resistant polyurethane outsole. If you want a classic Black Chelsea Boot look with AMPed up comfort, you need the Sasquatch approved Georgia Giant Revamp Chelsea Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Ladder Inspection Tag, PK10 (KAT770AC)
- QUAKEHOLD! Adhesive Plates, Silver, 250 lb. (RA2X3)
- LYLE Left Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-2L-12HA)
- SELLSTROM Safety Goggles, Odyssey II Series, Impact Resistant, Anti-Fog, Scratch-Resistant, Clear Lens (S80201)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull On Boot (GB00435 M 100)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 W 130)
- GEORGIA BOOT Giant Romeo Work Shoe, 95M (GR262)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 095)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 140)
- GEORGIA BOOT Farm and Ranch Lacer Work Boot, 10W (G7014)
- GEORGIA BOOT Georgia Boot Wedge Moc Toe Work Boot (GB00480 W 085)
- Georgia Boot Plain-Toe Work Boots and Shoes