Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Giant Revamp Waterproof Chelsea Work Boot
Mfr # GB00376
Zoro # G408466764
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 11.5
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00376
- Zoro # G408466764
- UPC # 193715062514
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | W |
Height | 6 in |
Details
Color | Black |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
This Georgia Giant Revamp Chelsea Boot is the preferred footwear for Sasquatch himself. The upper is crafted from black full-grain SPR® leather and has twin gore panels for an easy on and customizable fit. The interior is lined with high performance mesh and equipped with the Georgia Waterproof System. Also inside is the removable AMP LT insole, a polyurethane base with a layer of memory foam to give you a customized fit. This boot is built with a Goodyear® welt construction, the most trusted bond in footwear today. It has tempered steel shank for added durability, an EVA midsole for cushioning, and a slip and oil resistant polyurethane outsole. If you want a classic Black Chelsea Boot look with AMPed up comfort, you need the Sasquatch approved Georgia Giant Revamp Chelsea Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 18" x 12, T1-2885-HI_12x18 (T1-2885-HI_12x18)
- KLEENGUARD Safety Glasses, Amber Anti-Fog, Scratch-Resistant (22610)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, X-Large, Class 2 (360VC-2 XL)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- GEORGIA BOOT Georgia Romeo Rubber Shoe (GB00601 M 130)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 100)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 115)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00526 W 105)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 130)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 105)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-8.5W, PR (210-8.5W)
- Georgia Boot Foot Protection