Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Wedge Waterproof Work Boot
Mfr # GB00532 M 120
Zoro # G308465904
product price: $184.99
/pr
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 12
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00532 M 120
- Zoro # G308465904
- UPC # 193715330514
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Height | 8 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
The Georgia Boot USA 8-inch wedge boot is made in the USA with USA and globally sourced components. Constructed with a Goodyear welt, this wedge work boot features a full-grain crazy horse leather upper with milled brass hardware and a moc toe profile.The interior of this mens wedge work boot is equipped with the guaranteed Georgia Waterproof System and lined in a moisture-wicking material. Also inside boot is a removable memory foam insole for all day customized comfort.The polyurethane outsole is oil- and slip-resisting and includes a steel shank for support. This USA wedge boot meets the ASTM F2892 electrical hazard standard for soft toe footwear. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- SAS SAFETY KNEELING PAD (SA7100)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT4)
- CONDOR U-Block Vest, Class2 Orange/Red, 3XL, ANSI Class: 2 (53YL13)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Women's Waterproof Pull-On Boot (GB00395)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 W 110)
- GEORGIA BOOT Georgia Boot Athens 360 Waterproof Work Boot (GB00439 W 115)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTR Waterproof Pull On Boot (GB00470 M 110)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 110)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- ROCKY Sport Pro Rubber Outdoor Boot, 12M (RKS0383)
- Georgia Boot Plain-Toe Work Boots and Shoes