Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Wedge Waterproof Work Boot
Mfr # GB00532 M 080
Zoro # G308465676
product price: $184.99
/pr
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 8
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00532 M 080
- Zoro # G308465676
- UPC # 193715330439
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Height | 8 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
The Georgia Boot USA 8-inch wedge boot is made in the USA with USA and globally sourced components. Constructed with a Goodyear welt, this wedge work boot features a full-grain crazy horse leather upper with milled brass hardware and a moc toe profile.The interior of this mens wedge work boot is equipped with the guaranteed Georgia Waterproof System and lined in a moisture-wicking material. Also inside boot is a removable memory foam insole for all day customized comfort.The polyurethane outsole is oil- and slip-resisting and includes a steel shank for support. This USA wedge boot meets the ASTM F2892 electrical hazard standard for soft toe footwear. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Parade Gloves, White, Large, PR (450305)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136KDPL)
- HONEYWELL MILLER Descent Device Unit (8113/)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 105)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTR Waterproof Pull On Boot (GB00470 M 110)
- GEORGIA BOOT Homeland Waterproof Wellington Work Boot, 95M, 95M (G113)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 110)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 105M, 105M (G6503)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 11 (SPT16 11)
- Georgia Boot Plain-Toe Work Boots and Shoes