Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Wedge Moc Toe Work Boot
Mfr # GB00480 W 090
Zoro # G608466014
product price: $177.99
/pr
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 9
- Material Leather
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00480 W 090
- Zoro # G608466014
- UPC # 193715271060
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Height | 8 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Resists | Slips |
Item | Plain Toe Boots |
Description
Made in USA with USA and globally sourced components, the men's welt-constructed USA Wedge Moc Toe Work Boot by Georgia Boot is an extremely comfortable work boot designed for high performance. The upper is made Georgia Boot's premium barnyard proof SPRTM leather. It resists many caustic alkali and potash, as well as other barnyard acids. A special tanning process makes it far more abrasion resistant and stronger than conventional leathers. The heel-stabilizing Counter Lock prevents heel slippage and acts as a protectant against tears when kicking off your boots.The interior of this 8-inch lace up wedge work boot is equipped with our guaranteed waterproofing system and lined with a soft performance mesh. The 3-D molded counter pocket provides additional heel support and comfort. The removable AMP LT memory foam insole is a layer of cushioning polyurethane topped with a layer of memory foam for all day extreme comfort.The foundation of the boot includes a steel shank for added stability, a shock absorbing EVA midsole, and a Carbo-Tec Rubber wedge outsole. Our proprietary blend of rubber gives this wedge work boot great heat, chemical, abrasion, slip and oil-resisting properties. It meets ASTM F2892 electrical hazard standards for soft toe safety footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M N95 Sanding and Fiberglass Cup Disposable Respirator Pro-Series Valved White 10 pc (8511HB1-C-PS)
- HY-KO Safety First Eye Wash Station Sign 10" x 14", 5PK (A20383)
- ZORO SELECT Number Stencils, Brass, 15PCS (20Y511)
- BERNE Coverall, Poplin, Short Sleeve, 2XL, Tall (P700)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 100)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 9M (GB00084)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 080)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 090)
- REEBOK Athletic Shoe, M, 11, Black (RB1130)
- Georgia Boot Foot Protection