Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot USA Logger Waterproof Work Boot
Mfr # GB00603 W 085
Zoro # G708467997
product price: $197.99
/pr
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Insulated No
- Waterproof Yes
- Resists Slips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00603 W 085
- Zoro # G708467997
- UPC # 193715459482
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Height | 8 in |
Details
Color | Black |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Shank Material | Steel |
Description
The Georgia Boot USA Loggers are proudly made in the USA with USA and globally sourced components and designed for rugged job environments. Built with a Goodyear welt construction, these 8-inch low-heel loggers are crafted with a full-grain leather upper. The boot interior features a padded collar and tongue, a removable CC7 comfort core insole with memory foam, and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The brush guard kiltie is removable for those who prefer a traditional work boot look. The foundation of this logger starts with a durable double-ribbed tempered steel shank, a shock-absorbing EVA midsole, and a Vibram oil-resistant rubber lug outsole. This boot meets ASTM 2892 electrical hazard standards for soft toe protective footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Facepiece Harness, Head Harness 6897/37005(AAd) (51131-37005)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 24" H (SPKHZ-55)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472L93 (472L93)
- POWERWELD Cover Goggles, 2" x 4-1/4", Shade #5 (R950)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 120)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 105)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 105W, 105W (GR500)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 M 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- Georgia Boot Plain-Toe Work Boots and Shoes