Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot USA Logger Waterproof Work Boot
Mfr # GB00539 M 100
Zoro # G208466766
product price: $214.99
/pr
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crazy Horse
- Material Leather
- Insulated No
- Waterproof Yes
- Resists Slips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00539 M 100
- Zoro # G208466766
- UPC # 193715352134
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 9 in |
Details
Color | Crazy Horse |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
Made in the USA with USA and globally sourced components, the Georgia Boot USA Logger is designed for rugged outdoor job environments. Built with Goodyear welt construction, this scalloped heel logger boot features a 9-inch full-grain leather upper with a padded tongue and collar and a removable brush guard kiltie.The interior of this men's logger is equipped with the guaranteed Georgia Waterproof System and lined in a moisture-wicking material. Also inside is a memory foam insole with a heel cup and air circulation channels for supreme all-day comfort.The Vibram rubber lug outsole is both oil- and slip-resisting. This plain toe logger meets ASTM F2892 electrical hazard standards for soft toe work footwear. It includes a shock-absorbing EVA midsole and double ribbed steel shank for added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, M (70129_590-M)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 0, DOT, PK50 (NUMBER0R)
- ZORO SELECT Inspection Tag, 7 x 4 In, Bk/Wht, Met, PK10 (2RMU7)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9761R)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 105)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 W 095)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 080)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 9M (GB00084)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 115)
- TALON TRAX Boots, Blue, 15, Mens, 15" H, Pull On, PR (445L49)
- Georgia Boot Foot Protection