Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot USA Logger Waterproof Work Boot
Mfr # GB00538 M 120
Zoro # G208466186
product price: $214.99
/pr
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crazy Horse
- Material Leather
- Insulated No
- Waterproof Yes
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00538 M 120
- Zoro # G208466186
- UPC # 193715351953
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Height | 8 in |
Details
Color | Crazy Horse |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
The men's Georgia Boot USA Loggers are made in the USA with USA and globally sourced components, and are designed for rugged job environments. Built with a Goodyear welt construction, these 8-inch lace-up low heel loggers feature a full-grain leather upper, a padded tongue and collar and a guaranteed Georgia waterproof system. The brush guard kiltie can be removed for those that prefer a more traditional work boot look. Your feet will be comfortable all day long in these men's logger boots. Inside is a removable memory foam insole with a molded heel cup and air circulation channels to keep air moving through the boot. An oil- and slip-resisting Vibram rubber outsole with defined heel has an EVA midsole and steel shank for added durability and support. This men's work boot meets ASTM F2892 electrical hazard standards for soft toe protective footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Red Tags Wired, 1000PK (5SRDTG-1000)
- SOFT SCRUB Latex Cleaning Gloves XL Yellow 2 pair (12324-26)
- HEXARMOR Safety Gloves, L, Black Glove Coating (3011-L (9))
- ALLEGRO INDUSTRIES Service Kit (9700-55)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 W 110)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 W 105)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 120)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 M 110)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTR Waterproof Pull On Boot (GB00470 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 100)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 14, Brn, PR (RK6736)
- Georgia Boot Plain-Toe Work Boots and Shoes