Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot USA Logger Composite Toe Waterproof Work Boot
Mfr # GB00540 W 110
Zoro # G308468691
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Color Crazy Horse
- Waterproof Yes
- Insulated No
- Standards ASTM F2413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00540 W 110
- Zoro # G308468691
- UPC # 193715352486
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 9 in |
Details
Item | Composite Toe Boots |
Toe Type | Composite |
Color | Crazy Horse |
Waterproof | Yes |
Insulated | No |
Standards | ASTM F2413 |
Upper Material | Leather |
Resists | Slips |
Description
Made in the USA with USA and globally sourced components, the Georgia Boot USA Logger is designed for rugged outdoor job environments where a protective toe cap is needed.. Built with Goodyear welt construction, this scalloped heel logger boot features a 9-inch full-grain leather upper with a padded tongue and collar and a removable brush guard kiltie.The interior of this men's logger is equipped an Ergo-Fit composite toe cap, which meets ASTM F2413 safety toe standards. It also contains the guaranteed Georgia Waterproof System, is lined with a moisture-wicking material and contains a memory foam insole with a heel cup and air circulation channels for supreme all-day comfort.The Vibram rubber lug outsole is both oil- and slip-resisting. This safety toe logger also meets ASTM electrical hazard standards, has a shock-absorbing EVA midsole and double ribbed steel shank for added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Prefilter, Bayonet, R95, Black, 20 PK, NIOSH Approved (815397)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL125P50)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 115)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 120)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 105)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 M 110)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 085)
- GEORGIA BOOT 6-Inch Work Boot, W, 8, Black, PR (GB00562)
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15M)
- Georgia Boot Composite Toe Boots and Shoes