Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot USA Logger Composite Toe Waterproof Work Boot
Mfr # GB00540 W 105
Zoro # G608468742
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Color Crazy Horse
- Waterproof Yes
- Insulated No
- Resists Slips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00540 W 105
- Zoro # G608468742
- UPC # 193715352479
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Height | 9 in |
Details
Item | Composite Toe Boots |
Toe Type | Composite |
Color | Crazy Horse |
Waterproof | Yes |
Insulated | No |
Resists | Slips |
Standards | ASTM F2413 |
Upper Material | Leather |
Description
Made in the USA with USA and globally sourced components, the Georgia Boot USA Logger is designed for rugged outdoor job environments where a protective toe cap is needed.. Built with Goodyear welt construction, this scalloped heel logger boot features a 9-inch full-grain leather upper with a padded tongue and collar and a removable brush guard kiltie.The interior of this men's logger is equipped an Ergo-Fit composite toe cap, which meets ASTM F2413 safety toe standards. It also contains the guaranteed Georgia Waterproof System, is lined with a moisture-wicking material and contains a memory foam insole with a heel cup and air circulation channels for supreme all-day comfort.The Vibram rubber lug outsole is both oil- and slip-resisting. This safety toe logger also meets ASTM electrical hazard standards, has a shock-absorbing EVA midsole and double ribbed steel shank for added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Blue, L, PR (3033-L (9))
- ACTION CHEMICAL Disp. Lab Coat, 5XL, Poly, Wht, PK30 (M1710-5X)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- LYLE Keep Door Closed Notice, Decal, 7"x5" (LCU5-0005-ND_7X5)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 100)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 090)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 115)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 115)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00397)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe (GB00542 M 110)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- Georgia Boot Foot Protection