Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot TBD Waterproof Wellington Pull-On Boot
Mfr # GB00598 W 140
Zoro # G408468119
product price: $145.99
/pr
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 14
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00598 W 140
- Zoro # G408468119
- UPC # 193715457433
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | W |
Height | 11 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Shank Material | Fiberglass |
Description
The Georgia Boot TBD waterproof pull-on work boot stands for one thing - Tough Beyond Dispute. Built with a flexible Strobel construction, these 11-inch pull-on boots, in brown, are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining, and the boot shaft has a new molded Adapt-a-fit detail for a comfortable and flexible fit. The foundation of this non-metallic boot starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat-, chemical-, abrasion-, and slip-resisting dual-density EVA and Carbo-Tec Rubber outsole.Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, OLIVE DRAB (221239-001)
- BRADY Pipe Marker, PK5, 7234-1-PK (7234-1-PK)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- RADIANS Radians SV3 Economy MeshType R Class 3 Vest (SV3ZGM-L/XL)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 100)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 100)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 095)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 105W, 105W (GR500)
- Georgia Boot Foot Protection