Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot TBD Waterproof Chelsea Work Boot
Mfr # GB00599 M 090
Zoro # G308467670
product price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 9
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00599 M 090
- Zoro # G308467670
- UPC # 193715458201
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Height | 5 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
The Georgia Boot TBD waterproof chelsea work boot stands for one thing - Tough Beyond Dispute. You don't have to sacrifice superior protection and support for this lightweight, flexible boot. Built with a Flexible Strobel construction, these brown chelsea boots are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining and elastic gore stretch panels for easy on/off. The foundation of this non-metallic boot starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat, chemical, abrasion, and slip-resistant dual-density EVA and Carbo-Tec Rubber outsole. Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBC JBC Revolution, RS RS70025C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (RS70025C)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- THOROGOOD SHOES Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 10.5EE)
- STEINER Thermal Protective Gloves, 14", PR (07114)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 085)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Romeo Rubber Shoe (GB00601 M 090)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 W 110)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00526 W 110)
- ROCKY Ranger Waterproof Outdoor Boot, 95W (RKS0437)
- Georgia Boot Plain-Toe Work Boots and Shoes